- Steel, Nickel Plated
- 1/2-14 Thread Size
- 3,500 psi
- 1 1/8" Assembly Clearance
- 25/32" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
- Not for air service
| Thread Lead | 9/16 in |
| Assembly Clearance | 1 1/8 in |
| Pressure | 3,500 psi |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Body Length | 25/32 in |
| Window Diameter | 9/16 in |
| Thread Size | 1/2 |
| Material | Steel, Nickel Plated |
| Weight | 0.068 LB |

