- Steel, Nickel Plated
- 3/8-18 NPT Thread Size
- 4000 psi
- 7/8" Assembly Clearance
- 23/32" Body Length
features
- Glass window
- Leak tight
- Plated bodies
- Hexagon heads
- Maximum temperature 500 °F
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Material | Steel, Nickel Plated |
| Body Length | 23/32 in |
| Thread Size | 3/8 |
| Thread Type | NPT |
| Pressure | 4000 psi |
| Threads per Inch | 18 |
| Thread Lead | 1/2 in |
| Assembly Clearance | 7/8 in |
| Window Diameter | 7/16 in |
| Weight | 0.044 LB |

