
Gits Manufacturing Co.
04154
CW-10 Clear Porthole Window Liquid Level Gauge With Open Back
Item #102001599


- Steel, Zinc Plated
- 3 1/8" Diameter
- 2" Sight Diameter
caution
- Steel housings must be used for operating pressures above 3,000 psi
Dia. | 3.125 in |
Material | Steel, Zinc-Plated |
Sight Diameter | 2 in |
Weight | 0.452 LB |
