Gits Manufacturing Co.
04151
CW-10 Clear Porthole Window Liquid Level Gauge With Open Back
Item #102002511
- Zinc Die Cast, Zinc Plated
- 1 7/8" Diameter
- 1" Sight Diameter
caution
- Tooth clutches are normally engaged when stationary
| Dia. | 1.875 in |
| Sight Diameter | 1 in |
| Material | Zinc Die Cast, Zinc Plated |
| Weight | 0.04 LB |
