Skip to content Skip to navigation menu
CW-20 Clear Porthole Window Liquid Level Gauge With Reflector

04032

CW-20 Clear Porthole Window Liquid Level Gauge With Reflector
Item #101982246
  • Steel, Zinc Plated
  • 2 1/4" Diameter
  • 1 1/4" Sight Diameter
  • Not for Air Service
CW-20 Clear Porthole Window Liquid Level Gauge With Reflector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Zinc Plated
  • 2 1/4" Diameter
  • 1 1/4" Sight Diameter
  • Not for Air Service

caution

  • Not for air service
Material Steel, Zinc-Plated
Sight Diameter 1 1/4 in
Dia. 2.25 in
Weight 0.224 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison