Skip to content Skip to navigation menu
CW-20 Clear Porthole Window Liquid Level Gauge With Reflector

04030

CW-20 Clear Porthole Window Liquid Level Gauge With Reflector
Item #101982008
  • 1 5/8" Dia
  • 3/4" Sight Dia
  • Zinc Die Cast, Zinc Plated
CW-20 Clear Porthole Window Liquid Level Gauge With Reflector
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 5/8" Dia
  • 3/4" Sight Dia
  • Zinc Die Cast, Zinc Plated
Dia. 1.625 in
Material Zinc Die Cast, Zinc Plated
Sight Diameter 3/4 in
Weight 0.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison