- Stee, Zinc Plated
- 1/8-27 NPT Thread Size
- 9/32 oz Oil Capacity
- 1 11/32" Overall Height
- 15/32" Thread Length
| Overall Length [Min] | 1.5625 in |
| Material | Steel, Zinc-Plated |
| Assembly Clearance | 1 13/16 in |
| Thread Type | NPT |
| Feed Type | Wick |
| Threads per Inch | 27 |
| Pitch | N/A |
| Cup Style | Side Feed |
| Oil Capacity | 9/32 oz |
| Thread Size | 1/8 |
| Overall Height | 1.34375 in |
| Weight | 0.05 LB |

