- Steel, Zinc Plated
- 1/4-18 NPT Thread Size
- 1 3/4" Assembly Clearance
- 1/2 oz Oil Capacity
- 1 7/8" Overall Height
applications
- Used on farm implements, tractors, and other outdoor machinery where use of a wick feed oil cup positively filters damaging dust and grit from bearings
features
- Steel
- Zinc-plated
| Overall Height | 1.875 in |
| Threads per Inch | 18 |
| Cup Style | Knurled |
| Feed Type | Wick |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Oil Capacity | 1/2 oz |
| Pitch | N/A |
| Assembly Clearance | 1 3/4 in |
| Wick No. | 3078-20 |
| Thread Size | 1/4 |
| Weight | 0.05 LB |

