- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 1 7/16" Assembly Clearance
- 1/8 oz Oil Capacity
- 1 7/16" Overall Height
applications
- Used on farm implements, tractors, and other outdoor machinery where use of a wick feed oil cup positively filters damaging dust and grit from bearings
features
- Zinc-plated
- Steel
| Cup Style | Knurled |
| Oil Capacity | 1/8 oz |
| Thread Type | NPT |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/8 |
| Overall Height | 1.4375 in |
| Pitch | N/A |
| Feed Type | Wick |
| Threads per Inch | 27 |
| Assembly Clearance | 1 7/16 in |
| Wick No. | 3078-21 |
| Weight | 0.06 LB |

