- Steel, Zinc Plated
- 1/8-27 NPT Thread Size
- 3/32" Oil Capacity
- 1 3/16" Overall Height
- 7/16 Thread Length
features
- Steel, zinc-plated
| Feed Type | Gravity |
| Pitch | N/A |
| Cup Style | Hexagon Body |
| Material | Steel, Zinc-Plated |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Threads per Inch | 27 |
| Assembly Clearance | 1 7/16 in |
| Overall Height | 1.1875 in |
| Oil Capacity | 3/32 oz |
| Weight | 0.08 LB |

