Skip to content Skip to navigation menu
Threaded Elbow Gravity Feed Oil Cup

01236

Threaded Elbow Gravity Feed Oil Cup
Item #102303649
  • Steel, Zinc Plated
  • 1/4-32 UNEF Thread Size
  • 1 1/16" Assembly Clearance
  • 19/32" Overall Height
  • 3/16" Thread Length
  • 2 5/16" Overall Length
+ Show More + Show Less
Threaded Elbow Gravity Feed Oil Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel, Zinc Plated
  • 1/4-32 UNEF Thread Size
  • 1 1/16" Assembly Clearance
  • 19/32" Overall Height
  • 3/16" Thread Length

applications

  • Use on motors and small machinery requiring side oiling

features

  • Steel
  • Zinc-plated
Cup Style Elbow
Material Steel, Zinc-Plated
Threads per Inch 32
Pitch N/A
Overall Length 2.3125 in
Feed Type Gravity
Assembly Clearance 1 1/16 in
Thread Type UNEF
Oil Capacity N/A
Thread Size 1/4
Overall Height 0.59375 in
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison