- Metric
- 62 - 62.25 mm Inner Diameter
- 89.75 - 90 mm Outer Diameter
- 1.95 - 2 mm Thickness
- PTFE Material
| Inch/Metric | Metric |
| Thickness [Max] | 2 mm |
| Pitch Circle Diameter [Max] | 76.12 mm |
| O.D. Range | 89.75 to 90 mm |
| Temperature Range [Min] | -328 °F |
| Material | PTFE |
| Pitch Circle Diameter [Min] | 75.88 mm |
| Lubrication | Self-Lubricating |
| Thickness [Min] | 1.95 mm |
| Max. Static Pressure | 36,000 psi |
| Dowel Hole Diameter [Min] | 4.125 mm |
| Temperature Range [Max] | 536 °F |
| Housing Recess Depth [Max] | 17 mm |
| I.D. Range | 62 to 62.25 mm |
| Dowel Hole Diameter [Max] | 4.375 mm |
| Housing Recess Depth [Min] | 1.45 mm |
| Max. Dynamic Pressure | 20,000 psi |
| Weight | 0.0 LB |

