- Metric
- 48 - 48.25 mm Inner Diameter
- 73.75 - 74 mm Outer Diameter
- 2.51 - 2.6 mm Thickness
- POM Material
| Dowel Hole Diameter [Max] | 4.375 mm |
| Pitch Circle Diameter [Max] | 61.12 mm |
| Temperature Range [Min] | -40 °F |
| O.D. Range | 73.75 to 74 mm |
| Housing Recess Depth [Min] | 0.95 mm |
| I.D. Range | 48 to 48.25 mm |
| Max. Static Pressure | 20,000 psi |
| Pitch Circle Diameter [Min] | 60.88 mm |
| Dowel Hole Diameter [Min] | 4.125 mm |
| Inch/Metric | Metric |
| Lubrication | Low Maintenance |
| Temperature Range [Max] | 210 °F |
| Thickness [Max] | 2.6 mm |
| Thickness [Min] | 2.51 mm |
| Max. Dynamic Pressure | 10,000 psi |
| Housing Recess Depth [Max] | 1.2 mm |
| Material | POM |
| Weight | 0.09 LB |

