- Metric
- 24 - 24.25 mm Inner Diameter
- 41.75 - 42 mm Outer Diameter
- 1.45 - 1.5 mm Thickness
- PTFE Material
| Pitch Circle Diameter [Min] | 32.88 mm |
| Housing Recess Depth [Min] | 0.95 mm |
| Inch/Metric | Metric |
| Housing Recess Depth [Max] | 1.2 mm |
| O.D. Range | 41.75 to 42 mm |
| Max. Static Pressure | 36,000 psi |
| Thickness [Max] | 1.5 mm |
| Dowel Hole Diameter [Min] | 3.125 mm |
| Dowel Hole Diameter [Max] | 3.375 mm |
| Material | PTFE |
| Thickness [Min] | 1.45 mm |
| Temperature Range [Max] | 536 °F |
| Max. Dynamic Pressure | 20,000 psi |
| I.D. Range | 24 to 24.25 mm |
| Temperature Range [Min] | -328 °F |
| Lubrication | Self-Lubricating |
| Pitch Circle Diameter [Max] | 33.12 mm |
| Weight | 0.0 LB |

