- Metric
- 20 - 20.25 mm Inner Diameter
- 35.75 - 36 mm Outer Diameter
- 1.49 - 1.58 mm Thickness
- POM Material
| Pitch Circle Diameter [Max] | 28.12 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 210 °F |
| Housing Recess Depth [Max] | 1.2 mm |
| Dowel Hole Diameter [Max] | 3.375 mm |
| Thickness [Max] | 1.58 mm |
| O.D. Range | 35.75 to 36 mm |
| Pitch Circle Diameter [Min] | 27.88 mm |
| Material | POM |
| Max. Dynamic Pressure | 10,000 psi |
| Temperature Range [Min] | -40 °F |
| Max. Static Pressure | 20,000 psi |
| Dowel Hole Diameter [Min] | 3.125 mm |
| Thickness [Min] | 1.49 mm |
| I.D. Range | 20 to 20.25 mm |
| Lubrication | Low Maintenance |
| Housing Recess Depth [Min] | 0.95 mm |
| Weight | 0.013 LB |

