- Metric
- 14 - 14.25 mm Inner Diameter
- 25.75 - 26 mm Outer Diameter
- 1.49 - 1.58 mm Thickness
- POM Material
| Max. Static Pressure | 20,000 psi |
| Temperature Range [Max] | 210 °F |
| Dowel Hole Diameter [Min] | 2.125 mm |
| O.D. Range | 25.75 to 26 mm |
| Max. Dynamic Pressure | 10,000 psi |
| Inch/Metric | Metric |
| Material | POM |
| Temperature Range [Min] | -40 °F |
| Pitch Circle Diameter [Min] | 19.88 mm |
| I.D. Range | 14 to 14.25 mm |
| Lubrication | Low Maintenance |
| Housing Recess Depth [Min] | 0.95 mm |
| Thickness [Min] | 1.49 mm |
| Thickness [Max] | 1.58 mm |
| Housing Recess Depth [Max] | 1.2 mm |
| Dowel Hole Diameter [Max] | 2.375 mm |
| Pitch Circle Diameter [Max] | 20.12 mm |
| Weight | 0.01 LB |

