- Metric
- 95 mm Inner Diameter
- 100 mm Outer Diameter
- 100 mm Length
- POM Material
| Temperature Range [Min] | -40 °F |
| Max. Static Pressure | 20,000 psi |
| Temperature Range [Max] | 210 °F |
| I.D. | 95 mm |
| Length | 100.000 mm |
| Material | POM |
| Max. Dynamic Pressure | 10,000 psi |
| O.D. | 100 mm |
| Inch/Metric | Metric |
| Weight | 0.0 LB |

