- Metric
- 80 mm Inner Diameter
- 85 mm Outer Diameter
- 40 mm Length
- High Tech Polymer Material
| Inch/Metric | Metric |
| O.D. | 85 mm |
| Temperature Range [Min] | -40 °F |
| Material | High Tech Polymer |
| Temperature Range [Max] | 350 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Length | 40.000 mm |
| I.D. | 80 mm |
| Max. Static Pressure | 36,000 psi |
| Weight | 0.0 LB |

