- Metric
- 75 mm Inner Diameter
- 80 mm Outer Diameter
- 60 mm Length
- POM Material
| Length | 60.000 mm |
| Temperature Range [Max] | 210 °F |
| Max. Static Pressure | 20,000 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Max. Dynamic Pressure | 10,000 psi |
| I.D. | 75 mm |
| O.D. | 80 mm |
| Material | POM |
| Weight | 0.533 LB |

