- Metric
- 45 mm Inner Diameter
- 50 mm Outer Diameter
- 50 mm Length
- High Tech Polymer Material
| Inch/Metric | Metric |
| Max. Dynamic Pressure | 20,000 psi |
| Length | 50.000 mm |
| Temperature Range [Max] | 350 °F |
| Max. Static Pressure | 36,000 psi |
| Material | High Tech Polymer |
| O.D. | 50 mm |
| I.D. | 45 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |

