- Inch
- 1-3/4 in Inner Diameter
- 2-3/4 in Outer Diameter
- 0.125 in Thickness
- PTFE Material
| O.D. | 2.75 in |
| Max. Static Pressure | 20,000 psi |
| I.D. | 1 3/4 in |
| Lubrication | Self-Lubricating |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Inch |
| Thickness | 0.125 in |
| Temperature Range [Min] | -320 °F |
| Temperature Range [Max] | 350 °F |
| Material | PTFE |
| Weight | 0.0 LB |

