- Inch
- 1/2 in Inner Diameter
- 1 in Outer Diameter
- 0.062 in Thickness
- PTFE Material
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Max. Static Pressure | 20,000 psi |
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| O.D. | 1 in |
| Temperature Range [Max] | 350 °F |
| Lubrication | Self-Lubricating |
| Thickness | 0.062 in |
| Temperature Range [Min] | -320 °F |
| Weight | 0.01 LB |

