Skip to content Skip to navigation menu
Gar-Max® Self-Lubricating Bushing

MM085090-100

Gar-Max® Self-Lubricating Bushing
Item #103312373
  • 85 mm ID x 90 mm OD x 100 mm Long
  • Gar-Max® Self-Lubricating Bushing
Gar-Max® Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 85 mm ID x 90 mm OD x 100 mm Long
  • Gar-Max® Self-Lubricating Bushing

description

  • GAR-MAX bearings feature a combination fiber surface liner which comprises a controlled filament wound pattern of both PTFE and high strength fibers.These materials are braided together to form a cord which is wound and fully encapsulated by an epoxy resin that has been further enhanced with a self-lubricating filler to provide a wear-resistant bearing surface. Although GAR-MAX bearings are limited to surface velocities of 25 sfpm (0.13 m/s), they can be used at higher static loads that the GAR-FIL series. Their excellent compressive strength (60,000 psi – 415 N/mm²) and unique bearing surface permit their use at static loads to 30,000 psi (210 N/mm²) and dynamic loads as high as 20,000 psi (140 N/mm²) continuously. They can be used at temperatures from -320 °F to 325 °F (-195 °C to 160 °C).

features

  • Ideal for Tough Pivoting Applications. The unique combination of properties of GAR-MAX bearings—including high load capacity, impact resistance, dimensional and thermal stability, and corrosion and abrasion resistance—makes them suitable for a variety
  • Excellent Resistance to Shock Loads. Long term field testing in actual bearing applications has shown that GAR-MAX bearings exhibit greater resistance to impact and shock loads than other types of filament wound composite bearings. In addition, they can
Has Flange No
Inch/Metric Metric
Temperature Range [Max] 325 °F
Bore Type Round Bore
I.D. 85 mm
O.D. 90 mm
Shaft Dia. [Max] 85 mm
Length 100.000 mm
Groove Type No Groove
Material Gar-Max® Self-Lubricating
Temperature Range [Min] -320 °F
Shaft Dia. [Min] 84.97 mm
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison