Skip to content Skip to navigation menu
GGBMLG4856-012

MLG4856-012

Self-Lubricating MLG™ Cylindrical Bushing
Item #103688727
  • Inch
  • 3 in Inner Diameter
  • 3.5 in Outer Diameter
  • 0.75 in Length
  • PTFE Material
GGBMLG4856-012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3 in Inner Diameter
  • 3.5 in Outer Diameter
  • 0.75 in Length
  • PTFE Material
I.D. 3 in
O.D. 3.5 in
Length 3/4 in
Temperature Range [Min] -320 °F
Temperature Range [Max] 320 °F
Material PTFE
Max. Dynamic Pressure 20,000 psi
Max. Static Pressure 30,000 psi
Lubrication Self-Lubricating
Inch/Metric Inch
Weight 0.133 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison