- Inch
- 1.25 in Inner Diameter
- 1.5 in Outer Diameter
- 16.5 in Length
- PTFE Material
| I.D. | 1 1/4 in |
| Inch/Metric | Inch |
| O.D. | 1.5 in |
| Length | 16 1/2 in |
| Temperature Range [Max] | 320 °F |
| Temperature Range [Min] | -320 °F |
| Max. Static Pressure | 30,000 psi |
| Material | PTFE |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| Weight | 0.599 LB |

