- 90 mm ID x 95 mm OD x 80 mm Long
- DU® Self-Lubricating Bushing
| Temperature Range [Min] | -328 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| I.D. | 90 mm |
| Groove Type | No Groove |
| Temperature Range [Max] | 536 °F |
| Material | DU® Self-Lubricating |
| Bore Type | Round Bore |
| O.D. | 95 mm |
| Length | 80.000 mm |
| Weight | 0.999 LB |

