- 80 mm ID x 85 mm OD x 25 mm Long
- DU® Self-Lubricating Bushing
| Material | DU® Self-Lubricating |
| Length | 25.000 mm |
| Bore Type | Round Bore |
| I.D. | 80 mm |
| Temperature Range [Max] | 536 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| Temperature Range [Min] | -328 °F |
| O.D. | 85 mm |
| Groove Type | No Groove |
| Weight | 0.279 LB |

