- 65 mm ID x 70 mm OD x 40 mm Long
- DU® Self-Lubricating Bushing
| Groove Type | No Groove |
| Inch/Metric | Metric |
| Temperature Range [Max] | 536 °F |
| Temperature Range [Min] | -328 °F |
| I.D. | 65 mm |
| O.D. | 70 mm |
| Material | DU® Self-Lubricating |
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 40.000 mm |
| Weight | 0.365 LB |

