- 55 mm ID x 60 mm OD x 20 mm Long
- DU® Self-Lubricating Bushing
| O.D. | 60 mm |
| Has Flange | No |
| Temperature Range [Max] | 536 °F |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 55 mm |
| Length | 20.000 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -328 °F |
| Material | DU® Self-Lubricating |
| Weight | 0.155 LB |

