- Inch
- 5.51 in Inner Diameter
- 6.25 in Outer Diameter
- 1.91 in Length
- PTFE Material
| I.D. | 5.51 in |
| Lubrication | Self-Lubricating |
| Max. Dynamic Pressure | 20,000 psi |
| Inch/Metric | Inch |
| Material | PTFE |
| O.D. | 6.25 in |
| Temperature Range [Max] | 320 °F |
| Length | 1.910 in |
| Temperature Range [Min] | -320 °F |
| Max. Static Pressure | 30,000 psi |
| Weight | 0.909 LB |

