Skip to content Skip to navigation menu
Self-Lubricating GAR-MAX® Cylindrical Bushing

GM6468-048

Self-Lubricating GAR-MAX® Cylindrical Bushing
Item #101471294
  • Inch
  • 4 in Inner Diameter
  • 4.25 in Outer Diameter
  • 3 in Length
  • PTFE Material
Self-Lubricating GAR-MAX® Cylindrical Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 4 in Inner Diameter
  • 4.25 in Outer Diameter
  • 3 in Length
  • PTFE Material

description

  • GAR-MAX bearings feature a combination fiber surface liner which comprises a controlled filament wound pattern of both PTFE and high strength fibers.These materials are braided together to form a cord which is wound and fully encapsulated by an epoxy resin that has been further enhanced with a self-lubricating filler to provide a wear-resistant bearing surface. Although GAR-MAX bearings are limited to surface velocities of 25 sfpm (0.13 m/s), they can be used at higher static loads that the GAR-FIL series. Their excellent compressive strength (60,000 psi – 415 N/mm²) and unique bearing surface permit their use at static loads to 30,000 psi (210 N/mm²) and dynamic loads as high as 20,000 psi (140 N/mm²) continuously. They can be used at temperatures from -320 °F to 325 °F (-195 °C to 160 °C).

features

  • Excellent Resistance to Shock Loads.
  • Ideal for Tough Pivoting Applications.
Temperature Range [Max] 320 °F
Has Flange No
Max. Static Pressure 30,000 psi
Temperature Range [Min] -320 °F
Lubrication Self-Lubricating
Bore Type Round Bore
O.D. 4.25 in
Inch/Metric Inch
I.D. 4 in
Length 3 in
Material PTFE
Groove Type No Groove
Max. Dynamic Pressure 20,000 psi
Weight 0.333 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison