- Inch
- 2.5 in Inner Diameter
- 3 in Outer Diameter
- 2.25 in Length
- PTFE Material
| Max. Dynamic Pressure | 20,000 psi |
| Max. Static Pressure | 30,000 psi |
| Length | 2 1/4 in |
| Lubrication | Self-Lubricating |
| I.D. | 2 1/2 in |
| Temperature Range [Max] | 320 °F |
| Material | PTFE |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Weight | 0.338 LB |

