- Inch
- 2.5 in Inner Diameter
- 2.75 in Outer Diameter
- 2.875 in Length
- PTFE Material
description
- GAR-MAX bearings feature a combination fiber surface liner which comprises a controlled filament wound pattern of both PTFE and high strength fibers.These materials are braided together to form a cord which is wound and fully encapsulated by an epoxy resin that has been further enhanced with a self-lubricating filler to provide a wear-resistant bearing surface. Although GAR-MAX bearings are limited to surface velocities of 25 sfpm (0.13 m/s), they can be used at higher static loads that the GAR-FIL series. Their excellent compressive strength (60,000 psi – 415 N/mm²) and unique bearing surface permit their use at static loads to 30,000 psi (210 N/mm²) and dynamic loads as high as 20,000 psi (140 N/mm²) continuously. They can be used at temperatures from -320 °F to 325 °F (-195 °C to 160 °C).
features
- Excellent Resistance to Shock Loads.
- Ideal for Tough Pivoting Applications.
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 320 °F |
| Has Flange | No |
| Lubrication | Self-Lubricating |
| O.D. | 2.75 in |
| Material | PTFE |
| Groove Type | No Groove |
| Temperature Range [Min] | -320 °F |
| Length | 2 7/8 in |
| Bore Type | Round Bore |
| Max. Static Pressure | 30,000 psi |
| Inch/Metric | Inch |
| I.D. | 2 1/2 in |
| Weight | 0.204 LB |

