- 2" ID x 2 1/2" OD x 1 3/4" Long
- Gar-Max® Self-Lubricating Bushing
features
- Available in other materials upon request
- Excellent contamination resistance
- Excellent shock resistance
- Excellent misalignment resistance
- Very good friction and wear properties
- Good chemical resistance
- Other sizes and configurations available upon request
- Also available in RoHS compliant materials
- High load capacity
| Length | 1 3/4 in |
| Inch/Metric | Inch |
| O.D. | 2 1/2 in |
| Temperature Range [Min] | -320 °F |
| Has Flange | No |
| Material | Filament Wound |
| I.D. | 2 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Max] | 325 °F |
| Weight | 0.215 LB |

