- Inch
- 1.5 in Inner Diameter
- 1.75 in Outer Diameter
- 0.687 in Length
- PTFE Material
| Inch/Metric | Inch |
| Lubrication | Self-Lubricating |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Max] | 320 °F |
| O.D. | 1.75 in |
| Temperature Range [Min] | -320 °F |
| I.D. | 1 1/2 in |
| Max. Static Pressure | 30,000 psi |
| Material | PTFE |
| Length | 0.687 in |
| Weight | 0.03 LB |

