- Inch
- 1.25 in Inner Diameter
- 1.375 in Outer Diameter
- 1.125 in Length
- PTFE Material
| Temperature Range [Max] | 320 °F |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Inch |
| I.D. | 1 1/4 in |
| O.D. | 1.375 in |
| Material | PTFE |
| Length | 1 1/8 in |
| Max. Static Pressure | 30,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| Weight | 0.02 LB |

