- Inch
- 0.75 in Inner Diameter
- 1 in Outer Diameter
- 0.312 in Length
- PTFE Material
| Inch/Metric | Inch |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -320 °F |
| Material | PTFE |
| O.D. | 1 in |
| Max. Static Pressure | 30,000 psi |
| Length | 0.312 in |
| I.D. | 3/4 in |
| Temperature Range [Max] | 320 °F |
| Lubrication | Self-Lubricating |
| Weight | 0.007 LB |

