- Inch
- 0.75 in Inner Diameter
- 1 in Outer Diameter
- 0.875 in Length
- Sintered Bronze Material
| Max. Static Pressure | 2,900 psi |
| O.D. | 1 in |
| Temperature Range [Min] | -290 °F |
| Lubrication | Self-Lubricating |
| Max. Dynamic Pressure | 1,400 psi |
| Inch/Metric | Inch |
| Length | 7/8 in |
| Material | Sintered Bronze |
| Temperature Range [Max] | 190 °F |
| I.D. | 3/4 in |
| Weight | 5.0 LB |

