Skip to content Skip to navigation menu
Self-Lubricating GAR-FIl® Cylindrical Bushing

GF96100-032

Self-Lubricating GAR-FIl® Cylindrical Bushing
Item #101459940
  • Inch
  • 6 in Inner Diameter
  • 6.25 in Outer Diameter
  • 2 in Length
  • PTFE Material
Self-Lubricating GAR-FIl® Cylindrical Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 6 in Inner Diameter
  • 6.25 in Outer Diameter
  • 2 in Length
  • PTFE Material

description

  • GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.

features

  • Maximum Application Versatility
  • Tough, Borable Bearing Surface.
  • Excellent Chemical Resistance.
I.D. 6 in
Inch/Metric Inch
Length 2 in
Max. Dynamic Pressure 20,000 psi
Temperature Range [Min] -320 °F
Bore Type Round Bore
Max. Static Pressure 20,000 psi
O.D. 6.25 in
Lubrication Self-Lubricating
Groove Type No Groove
Has Flange No
Temperature Range [Max] 400 °F
Material PTFE
Weight 0.326 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison