- Inch
- 5.01 in Inner Diameter
- 5.5 in Outer Diameter
- 0.83 in Length
- PTFE Material
| Temperature Range [Max] | 400 °F |
| Max. Dynamic Pressure | 20,000 psi |
| Length | 0.830 in |
| Inch/Metric | Inch |
| Max. Static Pressure | 20,000 psi |
| Material | PTFE |
| O.D. | 5.5 in |
| Lubrication | Self-Lubricating |
| I.D. | 5.01 in |
| Temperature Range [Min] | -320 °F |
| Weight | 0.25 LB |

