- Inch
- 4 in Inner Diameter
- 4.25 in Outer Diameter
- 0.75 in Length
- PTFE Material
description
- GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.
features
- Maximum Application Versatility
- Tough, Borable Bearing Surface.
- Excellent Chemical Resistance.
| Inch/Metric | Inch |
| Has Flange | No |
| Temperature Range [Max] | 400 °F |
| Max. Dynamic Pressure | 20,000 psi |
| O.D. | 4.25 in |
| Material | PTFE |
| Length | 3/4 in |
| Lubrication | Self-Lubricating |
| Bore Type | Round Bore |
| I.D. | 4 in |
| Temperature Range [Min] | -320 °F |
| Groove Type | No Groove |
| Max. Static Pressure | 20,000 psi |
| Weight | 0.083 LB |

