- Inch
- 2.75 in Inner Diameter
- 3 in Outer Diameter
- 5.625 in Length
- PTFE Material
| Lubrication | Self-Lubricating |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Max. Static Pressure | 20,000 psi |
| Temperature Range [Max] | 400 °F |
| I.D. | 2 3/4 in |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -320 °F |
| Length | 5 5/8 in |
| Material | PTFE |
| Weight | 0.438 LB |

