- Inch
- 2.125 in Inner Diameter
- 2.375 in Outer Diameter
- 2.5 in Length
- PTFE Material
| Length | 2 1/2 in |
| Material | PTFE |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Max. Static Pressure | 20,000 psi |
| Max. Dynamic Pressure | 20,000 psi |
| Lubrication | Self-Lubricating |
| I.D. | 2 1/8 in |
| O.D. | 2.375 in |
| Weight | 0.152 LB |

