- 2" ID x 2 3/8" OD x 3" Long
- Gar-Fil® Self-Lubricating Bushing
description
- GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.
features
- Maximum Application Versatility
- Tough, Borable Bearing Surface.
- Excellent Chemical Resistance.
| O.D. | 2.375 in |
| Material | Gar-Fil® Self-Lubricating |
| Bore Type | Round Bore |
| Length | 3 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -320 °F |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Has Flange | No |
| I.D. | 2 in |
| Weight | 0.268 LB |

