- Inch
- 1.375 in Inner Diameter
- 1.625 in Outer Diameter
- 16.5 in Length
- PTFE Material
| Inch/Metric | Inch |
| Material | PTFE |
| Max. Static Pressure | 20,000 psi |
| O.D. | 1.625 in |
| Lubrication | Self-Lubricating |
| I.D. | 1 3/8 in |
| Length | 16 1/2 in |
| Max. Dynamic Pressure | 20,000 psi |
| Temperature Range [Min] | -320 °F |
| Temperature Range [Max] | 400 °F |
| Weight | 0.669 LB |

