- 1 3/8" ID x 1 5/8" OD x 5" Long
- Gar-Fil® Self-Lubricating Bushing
description
- GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.
features
- Maximum Application Versatility
- Tough, Borable Bearing Surface.
- Excellent Chemical Resistance.
| Has Flange | No |
| Temperature Range [Min] | -320 °F |
| Material | Gar-Fil® Self-Lubricating |
| O.D. | 1.625 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| I.D. | 1 3/8 in |
| Length | 5 in |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Weight | 0.204 LB |

