- 1" ID x 1 1/2" OD x 2" Long
- Gar-Fil® Self-Lubricating Bushing
description
- GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.
features
- Maximum Application Versatility
- Tough, Borable Bearing Surface.
- Excellent Chemical Resistance.
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Material | Gar-Fil® Self-Lubricating |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -320 °F |
| Has Flange | No |
| Length | 2 in |
| O.D. | 1.5 in |
| Weight | 0.137 LB |

