Skip to content Skip to navigation menu
Gar-Fil® Self-Lubricating Bushing

GF1620 12

Gar-Fil® Self-Lubricating Bushing
Item #101796269
  • 1" ID x 1 1/4" OD x 3/4" Long
  • Gar-Fil® Self-Lubricating Bushing
Gar-Fil® Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" ID x 1 1/4" OD x 3/4" Long
  • Gar-Fil® Self-Lubricating Bushing

description

  • GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.

features

  • Maximum Application Versatility
  • Tough, Borable Bearing Surface.
  • Excellent Chemical Resistance.
Has Flange No
O.D. 1.25 in
Temperature Range [Min] -320 °F
Bore Type Round Bore
Temperature Range [Max] 400 °F
I.D. 1 in
Length 3/4 in
Inch/Metric Inch
Material Gar-Fil® Self-Lubricating
Groove Type No Groove
Weight 0.025 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison