Skip to content Skip to navigation menu
Self-Lubricating GAR-FIl® Cylindrical Bushing

GF0810-016

Self-Lubricating GAR-FIl® Cylindrical Bushing
Item #101423543
  • Inch
  • 0.5 in Inner Diameter
  • 0.625 in Outer Diameter
  • 1 in Length
  • PTFE Material
Self-Lubricating GAR-FIl® Cylindrical Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 0.5 in Inner Diameter
  • 0.625 in Outer Diameter
  • 1 in Length
  • PTFE Material

description

  • GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.

features

  • Maximum Application Versatility
  • Tough, Borable Bearing Surface.
  • Excellent Chemical Resistance.
Temperature Range [Max] 400 °F
I.D. 1/2 in
Max. Dynamic Pressure 20,000 psi
Temperature Range [Min] -320 °F
Has Flange No
Material PTFE
Bore Type Round Bore
Groove Type No Groove
Lubrication Self-Lubricating
Inch/Metric Inch
Max. Static Pressure 20,000 psi
O.D. 0.625 in
Length 1 in
Weight 0.008 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison