Skip to content Skip to navigation menu
Gar-Fil® Self-Lubricating Bushing

FM140150-150

Gar-Fil® Self-Lubricating Bushing
Item #103315486
  • 140 mm ID x 150 mm OD x 150 mm Long
  • Gar-Fil® Self-Lubricating Bushing
Gar-Fil® Self-Lubricating Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 140 mm ID x 150 mm OD x 150 mm Long
  • Gar-Fil® Self-Lubricating Bushing

description

  • GAR-FIL bearings feature a proprietary filled PTFE liner which is securely bonded to the epoxy-glass filament wound composite backing. This unique liner was developed to provide maximum bearing life without lubrication.

features

  • Maximum Application Versatility GAR-FIL bearings can take static or dynamic loads as high as 20,000 psi (140N mm²). These bearings provide excellent wear resistance and tolerance of surface fatigue stress in most applications involving frequent or contin
  • Tough, Borable Bearing Surface. The bearing surface of GAR-FIL bearings is resistant to damage, both during assembly and in service. It can also tolerate dirty environment since some foreign material can be embedded in the liner without causing damage to
  • Excellent Chemical Resistance. GAR-FIL bearings can be used in the presence of a wide range of corrosive and noncorrosive fluids, including mild acids, alcohol, hydraulic oils, water lubricating oils, many chemicals, detergents, and others.
Length 150.000 mm
Inch/Metric Metric
Groove Type No Groove
O.D. 150 mm
Temperature Range [Min] -320 °F
Bore Type Round Bore
I.D. 140 mm
Shaft Dia. [Min] 139.965 mm
Temperature Range [Max] 400 °F
Has Flange No
Material Gar-Fil® Self-Lubricating
Shaft Dia. [Max] 140 mm
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison